Hexagon screwdriver, with T-handle VDE fully insulated, Hexagon: 4mm

Article no.: 627440 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
238 pieces in stock 238 pieces available in 3-4 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 4 mm
Blade length 150 mm
overall length 176 mm
Drive profile Hexagon screwdriver
Standard DIN EN IEC 60900 / VDE 0682-201
Type of product Screwdrivers

Identification & Classification

Article number 627440 4
EAN / GTIN 4010995279288
Manufacturer number 27928
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Version:

Impact resistant plastic T-handle, blade of chrome vanadium steel, burnished, with sprayed-on protective insulation.
Insulated up to 1000 V, made to DIN EN IEC 60900 / VDE 0682-201.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart