• Last chance! Soon no longer part of our assortment.

Screwdriver for Torx Plus®, with wing handle, Torx Plus® profile: 6IP

Article no.: 625920 6IP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,399 pieces in stock 1,399 pieces available in 3-4 working days

Select article variation and quantity

Torx Plus® profile Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx Plus® profile 6IP
Blade length 40 mm
overall length 82 mm
Drive profile Screwdriver for TORX PLUS® screws
Type of product Screwdrivers

Identification & Classification

Article number 625920 6IP
EAN / GTIN 4045197563705
Manufacturer number 625920 6IP
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Wing handle (single-sided) with non-slip Haptoprene® surface and polypropylene core. Blades of chromium molybdenum steel, surface chrome-plated, tips black.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart