{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | chromium-molybdenum steel | |
| Overall length L | 82 mm | |
| Length of blade l1 | 40 mm | |
| Surface | chrome-plated | |
| Colour | blue; orange | |
| Version | straight | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | wing handle | |
| Size of drive output, for internal TORX PLUS® screws | 10IP | |
| Special features, for internal TORX PLUS® screws | black tip | |
| Type of product | screwdriver | |
| Drive | handle | |
| Output drive | for internal TORX PLUS® screws | |
| Content | single part |
| Article number | 625920 10IP | |
| EAN / GTIN | 4045197563743 | |
| Manufacturer number | 625920 10IP | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |