{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | straight | |
| Blade length | 230 mm | |
| Handle properties | ergonomic | |
| Type of handle | t-handle | |
| Width across flats, for hex socket screws | 12 mm | |
| Type of product | socket spanner | |
| Material | special steel / special alloy | |
| Surface | chrome-plated; nickel-plated | |
| Overall length L | 275 mm | |
| Drive | handle | |
| Output drive | for hex socket screws | |
| Content | single part |
| Article number | 622600 12 | |
| EAN / GTIN | 7610733087235 | |
| Manufacturer number | PB 202.12-230 |