Nut spinner with 2-component Haptoprene® T-handle, blade length 200 mm, Width across flats: 7mm

Article no.: 622552 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
610 pieces in stock 610 pieces available in 3-4 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 7 mm
Length L 30 mm
⌀ drive output end 10.9 mm
overall length 262 mm
Drive profile Hexagon socket
Type of product Socket spanner

Identification & Classification

Article number 622552 7
EAN / GTIN 4067263012672
Manufacturer number 622552 7
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cleanly formed, deep hexagon spinner head.
Ergonomically shaped T-handle with easy-grip Haptoprene® surface and an impact-resistant plastic core. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart