{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | cylindrical shape | |
| Diameter | 100 mm | |
| Diameter of head | 100 mm | |
| Length of head | 100 mm | |
| Backing pad | plastic | |
| Propulsive equipment | other | |
| Holder | hole | |
| Diameter of hole H | 19.1 mm | |
| Manufacturer’s designation | Fächerwalze | |
| Contents unit | pieces | |
| Type of product | flap wheel roller fabric, slit | |
| Grit size (mesh) | 80 mesh | |
| Suitable for material | aluminium; stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding |
| Article number | 62154 | |
| EAN / GTIN | 9009010621541 | |
| Manufacturer number | 62154 | |
| L-Number | L50140 1851 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |