{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Version | angled | |
| Overall length L | 225 mm | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Squares | 15 | |
| Manufacturing process | drop forged | |
| Width across flats, for hexagon head screws | 13 mm | |
| Type of product | spanner | |
| Output drive | for hexagon head screws |
| Article number | 614780 13 | |
| EAN / GTIN | 4069515026086 | |
| Manufacturer number | 614780 13 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |