Combination spanner, extra long version, Width across flats: 19mm

Article no.: 614780 19
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
1,770 pieces in stock 1,770 pieces available in 5-10 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Version angled
Squares 15
Manufacturing process drop forged
Handle properties ergonomic
Width across flats, for hexagon head screws 19 mm
Type of product spanner
Material chromium vanadium steel
Surface chrome-plated
Overall length L 310 mm
Set no
Drive handle
Output drive for hexagon head screws
Content single part

Identification & Classification

Article number 614780 19
EAN / GTIN 4069515026147
Manufacturer number 614780 19
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ring end 15° offset. Ergonomic handy hollow shank handle. Extra long shank for deep access points. Especially suitable for high-torque high-strength screw fastenings.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart