{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats 1 | 4 mm | |
| Width across flats 2 | 5 mm | |
| Standard | DIN 3110; ISO 3318 | |
| Spanner length L | 100 mm | |
| maximum jaw width b1 | 13 mm | |
| maximum jaw width b2 | 14 mm | |
| maximum jaw height h | 3 mm | |
| Jaw position 1 | 15 degrees | |
| Jaw position 2 | 15 degrees | |
| Width across flats | metric | |
| non-sparking | no | |
| both sides have the same width across flats | no | |
| Type of product | Spanner |
| Article number | 610100 4X5 | |
| EAN / GTIN | 4018754017690 | |
| Manufacturer number | 40030405 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |