{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| With push handle | yes | |
| Number of handles | 1 | |
| With loading area | yes | |
| Material of loading area | plywood | |
| Shelf width | 356 mm | |
| Depth of loading area | 690 mm | |
| Usable width | 356 mm | |
| Usable depth | 690 mm | |
| Number of wheels/castors, overall | 2 pcs. | |
| External diameter of wheel/castor | 260 mm | |
| Width of wheel/castor | 56 mm | |
| Material of wheel/castor | solid rubber | |
| Area of application | tool trolley | |
| Type of product | hand platform trolley | |
| Coating | galvanised | |
| Material | steel | |
| Design version | steel hollow section construction | |
| Max. load capacity | 200 kg | |
| Overall width Bg | 581 mm | |
| Overall depth Tg | 1,381 mm | |
| Overall height Hg | 777 mm | |
| mobile | yes |
| Article number | 6091V | |
| EAN / GTIN | 4017976660912 | |
| Manufacturer number | 6091V | |
| L-Number | L90070 411 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |