Straight hacksaw

Article no.: 606A
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product hacksaw frame
Material of handle plastic
Overall length 350 mm
Length of blade 300 mm
Weight 410 g

Identification & Classification

Article number 606A
EAN / GTIN 3148511885024
Manufacturer number 606A
L-Number L60130 3572
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • The saw blade can protrude at any length to make cuts in hard-to-reach places
  • Use with 300 mm standard blades

Feature:

  • d [mm]: 33
  • E [mm]: 16
  • L [mm]: 350
  • L1 [mm]: 190
  • [g]: 410

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart