{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | flat | |
| Diameter | 250 mm | |
| Width of disc T | 25 mm | |
| Diameter of hole H | 76.2 mm | |
| Form ISO | 1 | |
| Binding | ceramic | |
| Contents unit | pieces | |
| Type of product | flat grinding wheel | |
| Abrasive media | special aluminium oxide (97A) | |
| Grit size (mesh) | 80 mesh | |
| Grinding process | surface grinding | |
| Specification | SD78A80II8PVB3F | |
| Suitable for material | cast iron; steel | |
| Material group | metal |
| Article number | 591356 | |
| EAN / GTIN | 9003176644093 | |
| Manufacturer number | 664409 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |