{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Thread | 1/2 Zoll - 20UNF | |
| Shank form | Hexagon | |
| Width across flats shank | 11 mm | |
| suitable for hole saw ⌀ | 14 mm - 30 mm | |
| Type of product | Shank |
| Article number | 589310 30 | |
| EAN / GTIN | 4045197158741 | |
| Manufacturer number | 589310 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |