Rolling table

Article no.: 5864
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 5864
EAN / GTIN 4017976058641
Manufacturer number 5864
L-Number L90080 700
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

assembled

Description:

Roller table made of welded steel tube and sectional steel, bolted construction, powder coated, blue RAL 5007. Table surface made of 20 mm thick sandwich board with beech finish. 2 shelves can be variably screwed in. 1 steel cupboard (W x H x D: 500 x 600 x 600 mm) with hinged door, 1 fixed and 2 adjustable shelves. Body powder coated in light grey RAL 7035, front blue RAL 5007. Load capacity per shelf 50 kg. Load capacity per shelf in cupboard 30 kg. 4 swivel castors with TPE tyres and hubs with plain bearings. 2 wheels with brake.

Feature:

Total load capacity (kg): 150
Usable surface length (mm): 1120
Usable surface width (mm): 650
Shelf heights (mm): 300, 670, 910
Load capacity per shelf (kg): 50
Total width (mm): 1120
Total height (mm): 910
Tyres: TPE
Wheel size (mm): 125 x 32
Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart