{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007; RAL 7035 | |
| Part described | worktop; frame | |
| Coating | powder-coated | |
| Colour, blue | Gentian blue; Light grey | |
| Part described, Light grey | Gehäuse | |
| Part described, Gentian blue | Front; Gestell; Front; Gestell | |
| Material | wood; sheet metal | |
| Colour | blue; grey | |
| Overall height | 1,195 mm | |
| Overall width | 1,105 mm | |
| Overall depth | 610 mm | |
| With door | yes | |
| With tray | yes | |
| With writing surface | yes | |
| Writing surface width | 1,100 mm | |
| Writing surface depth | 590 mm | |
| Lockable | yes | |
| Type of wheel/castor | swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 125 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Type of product | computer desk | |
| Mobile | yes |
| Article number | 5838 | |
| EAN / GTIN | 4017976658384 | |
| Manufacturer number | 5838 | |
| L-Number | L90080 991 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |