Tyrolit end brush 30x25-6x68 knotted wire S0,2 mm PREMIUM steel

Article no.: 58293
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End brush

Identification & Classification

Article number 58293
EAN / GTIN 9003170582933
Manufacturer number 58293
L-Number L50140 2691
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • PREMIUM wire brushes for straight grinder are the first choice for machining hard-to-reach places on steel workpieces.
  • The product is perfect for removing rust, paint and lacquer as well as for surface preparation and finishing.
  • Especially when cleaning the inside of pipes, these tools show their qualities.
  • Different designs of the wire brushes equip you ideally for versatile tasks, from sensitive (DWknotted) to coarse (DZknotted).
  • The latter spreads depending on the selected speed and can thus handle a wide variety of bore diameters.
  • In addition, the knotted DZ version shines with maximum standing time and robustness.

Feature:

  • Form: 52P DW END BRUSHES
  • Specification : S 0,2 mm
  • Dimension (D x H - GE x I): 30 x 25 - 6 x 68 mm
  • Diameter: 30 mm
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Especially suitable for hard-to-reach places due to their shape
  • Universal tool with maximum brush life
  • Wire type DZ splays as a function of speed and thus can be used on different bore diameters
  • Hardened and tough steel wire SZ for additional brush life and robustness

Application:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Material:

  • Steel
  • Steel

Suitable for:

  • Straight grinder

Recommendation:

  • Knotted wire DW for soft materials, delicate surfaces and slight impurities
  • Twisted wire DZ for heavy work, severe contamination and for removing paint and lacquer

Note:

  • For removing rust, paint and lacquer, for cleaning welding seams and for surface preparation and finishing of steel
  • Specifically for cleaning the inside of tubes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart