• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, May 13 from 07:00 a.m. till 03:00 p.m. (CET). We apologize for any inconvenience.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Mini-linishing belt ⌀ 90×100 mm, 947A, Grit: 40

Article no.: 568526 40

Select article variation and quantity

Grit Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 568526 40
Manufacturer number 7100171627
Manufacturer/responsible person 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Mini-belts ⌀ 90×100 mm (289×100 mm).
Premium linishing belt with precisely formed Cubitron™ II ceramic grit (self-sharpening). With grinding aids for even cooler grinding.

Application:

For use on surface grinding and burnishing machines with backing rollers No. 568570 / 568575 (mounting bore ⌀ 19 mm). Maximum speed 5000 rpm.
Clear step forward in performance on materials that are difficult to machine such as stainless steel, nickel alloys, chrome alloys and aluminium.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart