Fibre disc GARANT Master Steel, ⌀ 125 mm, Grit: 36

Article no.: 566407 36
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 3.22 / 1 Piece
  • from 50 pieces
    US $ 2.68 / 1 Piece
on request
In stock Available in 5-10 working days
56,003 pieces in stock 56,003 pieces available in 5-10 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Diameter 125 mm
Propulsive equipment angle grinder
Diameter of hole H 22.23 mm
Max. circumferential speed 80 m/s
Series Master Steel
Type of product fibre disc
Abrasive media ceramic grit (CER)
Grit size (mesh) 36 mesh
Suitable for material cast iron; non-ferrous metals; steel
Material group metal
Suitable for surface grinding
Max. iron, sulphur and chlorine constituents 0.1 %

Identification & Classification

Article number 566407 36
EAN / GTIN 4069515066419
Manufacturer number 566407 36
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

High-performance abrasive grain with a geometric shape. Very high and sustained removal rate combined with a very long service life.

Application:

On angle grinders with a maximum circumferential speed of 80 m/s using backing pads GARANT No. 566665 / HOLEX No. 566650/6670 or 3M No. 566690 / 566692. For grinding flat and curved surfaces with a high degree of flexibility.
For the machining of steel and non-ferrous metals.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart