{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Series | Master Steel | |
| Type of product | fibre disc | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 36 mesh | |
| Suitable for material | cast iron; non-ferrous metals; steel | |
| Material group | metal | |
| Suitable for | surface grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 566407 36 | |
| EAN / GTIN | 4069515066419 | |
| Manufacturer number | 566407 36 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |