{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Content | 1 pcs. | |
| Shape | disc form | |
| Diameter | 125 mm | |
| Backing pad | steel | |
| Propulsive equipment | angle grinder | |
| Diameter of hole H | 22.23 mm | |
| Grinding media backing | plastic | |
| Binding | resin and artificial resin | |
| Hole pattern, with dust extraction | round hole pattern | |
| Contents unit | pieces | |
| Type of product | backing pads | |
| Abrasive media | zirconium abrasive (ZA) | |
| Grit size (mesh) | 40 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | surface grinding; edge grinding | |
| Characteristics | with dust extraction |
| Article number | 566315 40 | |
| EAN / GTIN | 4027497233472 | |
| Manufacturer/responsible person | LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de |