{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape | flat | |
| Diameter | 125 mm | |
| Propulsive equipment | angle grinder | |
| Diameter of hole H | 22.23 mm | |
| Max. circumferential speed | 80 m/s | |
| Grinding media backing | glass fibre pad | |
| Type of product | abrasive flap wheel | |
| Abrasive media | ceramic grit (CER) | |
| Grit size (mesh) | 60 mesh | |
| Suitable for material | stainless steel; steel | |
| Material group | metal | |
| Suitable for | edge grinding | |
| Max. iron, sulphur and chlorine constituents | 0.1 % |
| Article number | 565455 60 | |
| EAN / GTIN | 068060117571 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |