Abrasive flap disc SLTT (CER AD), flat-dished for stainless steel, ⌀ 125 mm, Grit: 40

Article no.: 565424 40
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 11.80 / 1 Piece
  • from 10 Pieces
    US $ 9.84 / 1 Piece
on request
In stock Available in 5-10 working days
14 pieces in stock 14 pieces available in 5-10 working days

Select article variation and quantity

Grit Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 565424 40
EAN / GTIN 4027497223459
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 Engelskirchen, Germany, www.lukas-erzett.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

The patented sickle-shaped strip-form and configuration permit a high coating density for an exceptional metal removal rate and a long tool life.
Robust backing plate of sheet metal. Quiet, with low vibration.
The SLTT is the most powerful model in the iQ series of abrasive flap wheel backing pads. The robust steel disc and crescent-shaped flaps ensure maximum stability and superior removal rates. AD ceramic grit with self-sharpening effect. No glazing or overheating. Extra flaps for increased power, exceptional stability, and maximum performance.
Very high abrasion performance, ceramic grit AD with self-sharpening effect. No glazing or overheating. Highly suitable even for edge grinding.
Abrasive flap discs with a CeramicAd coating for metalworkers, specialist welding firms, stainless steel fabricators and industrial maintenance engineers. Particularly suitable for: Stainless steel, high-strength steel, or even structural steel. The self-sharpening ceramic grit ensures aggressive cutting and a long service life, even under heavy use. Particularly suitable for weld seam preparation, edge grinding and heavy-duty machining tasks where controlled material removal and process reliability are crucial.

Application:

For very high material removal rates and long working life.
Robust steel carrier, edge grinding.

Note:

Padless flap discs SLTflex for gentle cutting, fillet weld smoothing etc. can be found under No. 566300 ff.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart