• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cutting disc extra thin, steel, Disc ⌀: 230mm

Article no.: 563260 230
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 5.90 / 1 Piece
  • from 25 Piece
    US $ 4.91 / 1 Piece
on request
Not available Available in 5-10 working days
0 pieces in stock 0 pieces available in 5-10 working days

Select article variation and quantity

Disc ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: A
  • Shape description: straight
  • Bore ⌀: 22.23
  • recommended approach angle: 90
  • optimised for material: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A46S-BF
Shape 41
Shape description straight
Disc ⌀ 230 mm
Disc thickness 1.9 mm
Bore ⌀ 22.23 mm
recommended approach angle 90 degrees
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 6,600 rpm
Type of product Cutting disc

Identification & Classification

Article number 563260 230
EAN / GTIN 4045197492395
Manufacturer number 563260 230
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

The thinness of the disc allows very quick cutting with low force and optimum time saving. Clean cut edges, virtually no burrs.
Special type for steel.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A46S-BF.

Note:

The disc thickness should be at least 20% of the material thickness to be cut.
Item is discontinued. Recommended successor product is 563262.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart