Hand-held controller for magnetic clamping technology incl. holding force regulation

Article no.: 562876
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Handbediengerät für die Magnetspanntechnik
Type of product lifting magnet
Characteristics on and off switch
Weight 1 kg

Identification & Classification

Article number 562876
EAN / GTIN 4020772436889
Manufacturer number 562876
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Hand-held control unit for magnetic clamping technology Including holding force regulation,

Feature:

  • Length of connection cable: 3 m
  • Weight: 1.0 Kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart