Hard case 8-H2, complete, with plumbing trainee tool pack 8 PAKET 8 PLUS HS-KOFFER H2 Inner l.180mm W.480mm H.370mm 23 pcs

Article no.: 56077005
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging plastic case
Number of parts contained 23 pcs.
Height 440 mm
Width 515 mm
Length 220 mm
Type of storage case
Power supply no energy supply
Total weight 11.2 kg
Type of product tool set

Identification & Classification

Article number 56077005
EAN / GTIN 4022668770053
Manufacturer number 56077005
L-Number L60010 8108
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Internal dimensions: 480 x 370 x 180 (32 litres)
  • High-quality and highly resilient materials for daily professional use
  • Extra strong aluminium frame against twisting and premature defects
  • Very durable case feet, extra large and elasticated
  • Sturdy fasteners for perfect function
  • Smooth-running locks to prevent unauthorised access
  • Solid hinges for a long service life
  • Durable opening mechanism for thousands of smooth case openings
  • Perfectly embedded tool boards to prevent slipping and jamming
  • Flexible bottom compartment layout
  • 3 tool boards with 5 placement areas for sanitary equipment

Feature:

  • Number of tools: 23
  • Capacity: 32 l
  • Internal length: 180 mm
  • Height mm (inside): 370 mm
  • Width internal: 480 mm
  • Height mm (h): 440 mm
  • Length mm (L): 515 mm
  • Weight: 11700g
  • Weight kg: 11,200kg
  • Width mm (b): 220 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart