Genuine leather bag L2, empty L.475mm W.220mm H.380mm

Article no.: 56070068
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour brown
Internal dimension width 450 mm
Internal dimension height 340 mm
Internal dimension depth 190 mm
Type of product Bag
Characteristics can be folded together
Fittings compartments
External dimension width 475 mm
External dimension height 220 mm
External dimension depth 380 mm
Material leather
Weight 5.127 kg
Mobile no

Identification & Classification

Article number 56070068
EAN / GTIN 4022668012559
Manufacturer number 56070068
L-Number L60010 8063
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Material: Genuine cowhide
  • Front and rear panels can be partially opened
  • Aluminium edge protection, galvanised sheet steel floor pan
  • Various large and small compartments and tool holders
  • Made in Germany
  • Illustration shows assembly example: Order no. 56070068 = empty bag without fittings

Feature:

  • Internal length: 190 mm
  • Height mm (inside): 340 mm
  • Width internal: 450 mm
  • Height mm (h): 380 mm
  • Length mm (L): 475 mm
  • Weight: 5127g
  • Width mm (b): 220 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart