{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | bow saw | |
| Material of handle | wood | |
| Length of blade | 190 mm | |
| TPI | 25 | |
| Serration | coarse | |
| Material of saw blade | alloyed steel | |
| Saw blade change | toolless | |
| Area of application | Metal | |
| Weight | 125 g |
| Article number | 56060060 | |
| EAN / GTIN | 4022668600602 | |
| Manufacturer number | 56060060 | |
| L-Number | L60010 6545 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |