HSS bi-metal saw blade, wavy 24TPI L.310mm

Article no.: 56060018
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56060018
EAN / GTIN 4022668600183
Manufacturer number 56060018
L-Number L60010 7480
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Deutschland, https://www.stahlwille.de

Description

Popis:

  • Skutečné řemeslo neponechává nic náhodě - dokonalá symbióza profesionálních dovedností a vynikajících nástrojů přináší inspirativní výsledky. ALARM se touto zásadou řídí již od roku 1867.
Vlastnosti::
  • Na jedné straně ozubené

Charakteristika:

  • Výška čepele mm: 13 mm
  • Hustota zubů: 24 TPI
  • Tloušťka listu: 0,63 mm
  • Délka mm (L): 310 mm
  • Hmotnost: 20g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart