{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | red | |
| Min. diameter of cable | 4 mm | |
| Max. diameter of cable | 28 mm | |
| Type of product | Cable stripping tools | |
| Characteristics | with blade protector | |
| Type of blade | Hooked blade | |
| Material of handle | plastic | |
| Blades in handle | yes | |
| Weight | 99 g |
| Article number | 56050015 | |
| EAN / GTIN | 4022668500155 | |
| Manufacturer number | 56050015 | |
| L-Number | L60010 6801 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |