{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| IP index of protection | IP65 | |
| Series | Profi LCD Plus | |
| Manufacturer’s designation | Testboy Profi LCD Plus | |
| Quality and test seal | Geprüfte Sicherheit | |
| Guideline / labelling | CE mark | |
| Power supply | battery-powered | |
| Display | LCD; LED; acoustic | |
| Measurement techniques | TRUE RMS | |
| Display (DC) min. | 6 V | |
| Display (DC) max. | 1,000 V | |
| Direct current voltage (DC) min. | 6 V | |
| Direct current voltage (DC) max. | 1,000 V | |
| DIsplay | LCD | |
| Illuminated display | yes | |
| Automatic power-off | yes | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | voltage tester | |
| Measurement variants | FI/RCD protective switch test current | |
| Type of current | dC current | |
| With cable | yes | |
| With display | yes | |
| Overvoltage category | CAT IV | |
| Characteristics | torch function | |
| Function | Hold | |
| Standard | IEC / DIN EN 61243-3; VDE 0682-401:2015 | |
| Material of the housing | plastic | |
| Length | 358 mm | |
| Width | 92 mm | |
| Weight | 190 g |
| Article number | 56042675 | |
| EAN / GTIN | 4022668013440 | |
| Manufacturer number | 56042675 | |
| L-Number | L60010 7224 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |