{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 2.8 mm | |
| Length | 160 mm | |
| Writing colour | black | |
| Writing material | graphite | |
| Degree of hardness | 2B | |
| Suitable for material | metal; plastic; stone; wood | |
| Characteristics | drying-out protection; integrated sharpener; refillable | |
| Content | single part | |
| Type of product | graphite pencil |
| Article number | 56036645 | |
| EAN / GTIN | 4022668012924 | |
| Manufacturer number | 56036645 | |
| L-Number | L60010 6296 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |