{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Min. measuring range | 0 mm | |
| Max. measuring range | 100 mm | |
| Overall length | 100 mm | |
| Measurement technology | analogue | |
| Reversible reading | no | |
| Weight | 50 g | |
| Type of product | caliper, special type | |
| Content | single part |
| Article number | 56036510 | |
| EAN / GTIN | 4022668365105 | |
| Manufacturer number | 56036510 | |
| L-Number | L60010 7169 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |