{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Scaling | millimetre | |
| Unit for measurement range | Metres | |
| Min. measuring range | 0 m | |
| Max. measuring range | 30 m | |
| Belt width | 13 mm | |
| Tape colour | white | |
| Type of tape measure | tape measure | |
| Material | aluminium alloy; glass fibre-reinforced polyamide | |
| Overall length | 30,000 mm | |
| Automatic tape return | no | |
| Weight | 854 g | |
| Type of product | tape measure |
| Article number | 56036475 | |
| EAN / GTIN | 4022668364757 | |
| Manufacturer number | 56036475 | |
| L-Number | L60010 6793 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |