{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 1041 | |
| Material of head | steel | |
| Surface | untreated | |
| Face form | flat | |
| Face dimensions | rectangular | |
| Overall length | 280 mm | |
| Striking face | ground | |
| Unit for weight without handle | metric | |
| Weight without handle | 200 g | |
| Handle protection | no | |
| Length, handle | 280 mm | |
| Material, handle | Hickory wood | |
| Surface | natural | |
| Type of product | engineer’s hammer | |
| Handle | handle |
| Article number | 56032022 | |
| EAN / GTIN | 4022668320227 | |
| Manufacturer number | 56032022 | |
| L-Number | L60010 6527 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |