{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Packaging | box | |
| Cutter diameter, min. Dc min. | 1 mm | |
| Cutter diameter, max. Dc max. | 10 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | manufacturer tolerance | |
| Product designation (type) | H | |
| Tool material | HSS | |
| Weight | 900 g | |
| Standard | DIN 338 | |
| Type of product | indexable drill |
| Article number | 56031072 | |
| EAN / GTIN | 4022668010678 | |
| Manufacturer number | 56031072 | |
| L-Number | L60010 7218 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |