Flat chisel W.26mm L.200mm Chrome-vanadium air-hardened steel

Article no.: 56030008
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width of cutting edge 26 mm
Thickness of cutting edge 13 mm
Content single part
Type of product chisel
Type of striking head annealed
Overall length 200 mm
Standard DIN 7254
Surface painted
Material chrome vanadium air hardening steel
Total weight 390 g

Identification & Classification

Article number 56030008
EAN / GTIN 4022668300083
Manufacturer number 56030008
L-Number L60010 8304
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • with tempered impact head
  • to DIN 7254 A made of chrome-vanadium air-hardened steel, painted

Feature:

  • Alloy: Chrome vanadium air hardening steel
  • Height mm (h): 13 mm
  • Length mm (L): 200 mm
  • Weight: 390g
  • Width mm (b): 26 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart