Tyrolean trowel blade-w.90mm blade-l.180mm

Article no.: 56022500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width of cutting edge 90 mm
Colour blue
Content single part
Type of product chisel
Overall length 350 mm
Surface untreated
Material non-specific steel
Total weight 270 g

Identification & Classification

Article number 56022500
EAN / GTIN 4022668225003
Manufacturer number 56022500
L-Number L60010 6690
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Hardened stainless steel blade
  • Handle made of lacquered wood

Feature:

  • Blade width: 90 mm
  • Blade length: 180 mm
  • Version: Hardened, stainless steel
  • Length mm (L): 350 mm
  • Weight: 270g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart