{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | grey; red; black | |
| Position of jaws | straight | |
| Suitable for | round steel (max. 1200 N/mm²,40 HRC) | |
| Type of joint | box joint | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | with over-expansion guard; adjustable stop screw | |
| Material | steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Overall length | 645 mm | |
| Total weight | 3,000 g |
| Article number | 56020352 | |
| EAN / GTIN | 4022668203520 | |
| Manufacturer number | 56020352 | |
| L-Number | L60010 5109 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |