{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | bolt/ mesh cutter | |
| Overall length L | 900 mm | |
| Material | special tool steel | |
| Total weight | 5,300 g | |
| Content | single part | |
| Characteristics | cutting head exchangeable; quick adjustment; with over-expansion guard | |
| Surface | hardened | |
| Manufacturing processes | forged |
| Article number | 56020206 | |
| EAN / GTIN | 4022668202066 | |
| Manufacturer number | 56020206 | |
| L-Number | L60010 7167 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |