Cutter head “Standard“ M05 with fixing screws f.No.20030

Article no.: 56020051
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 56020051
EAN / GTIN 4022668005841
Manufacturer number 56020051
L-Number L60010 4972
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Genuine craftsmanship leaves nothing to chance - the perfect symbiosis of professional skills and excellent tools unleashes inspiring results. ALARM has been committed to this principle since 1867.
Features:
  • Cutter head for replacement on bolt cutters Standard-Plus M05
  • with fixing screws

Feature:

  • Cutting performance 48 HRc: 5 mm²
  • Cutting performance 40 HRc: 6 mm²
  • Cutting performance 19 HRc: 8 mm²
  • Length mm (L): 140 mm
  • suitable for no.: 20030
  • Weight: 579g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart