{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Flame red | |
| Series | Standard-Plus | |
| Part described | Griffe; Gummiauflagen; Schneidbacken | |
| Manufacturer’s designation | Standard-Plus | |
| Colour | red; black; silver | |
| Type of handle | 2-component handle | |
| Material of handle | plastic; rubber | |
| Handle features | ergonomic | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Handle provided | yes | |
| Characteristics | quick adjustment; with over-expansion guard | |
| Surface | chrome-plated; painted | |
| Manufacturing processes | hardened | |
| Overall length | 480 mm | |
| Total weight | 1,760 g |
| Article number | 56020030 | |
| EAN / GTIN | 4022668200307 | |
| Manufacturer number | 56020030 | |
| L-Number | L60010 4971 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |