{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Flame red | |
| Manufacturer’s designation | Standard-Plus | |
| Colour | red; black; silver | |
| Content | single part | |
| Type of product | bolt/ mesh cutter | |
| Characteristics | quick adjustment; with over-expansion guard | |
| Surface | chrome-plated; painted | |
| Manufacturing processes | hardened | |
| Overall length | 1,050 mm |
| Article number | 56020038 | |
| EAN / GTIN | 4022668015680 | |
| Manufacturer number | 56020038 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |