Rough grinding wheel PREMIUM*** Focur, Disc ⌀×disc width: 125X7mm

Article no.: 560150 125X7
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 9.22 / 1 Piece
  • from 10 Piece
    US $ 7.68 / 1 Piece
on request
In stock Available in 3-4 working days
309 pieces in stock 309 pieces available in 3-4 working days

Select article variation and quantity

Disc ⌀×disc width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Grinding medium code: ZA
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Cast iron
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code ZA
Specification A24Q-BFX
Disc thickness 7 mm
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Cast iron
maximum circumferential speed 80 m/s
Type of product Rough grinding wheel

Identification & Classification

Article number 560150 125X7
EAN / GTIN 9003173158937
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Application Table

Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
Plastic, GRP
 
dry
 

Description

Version:

Special type for grinding cast iron. High-quality zirconium aluminium oxide and silicon carbide permit very high metal removal rates at low contact forces, even on castings with burnt-on residues.
Specification: ZA24P-BFP.

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart