{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | pipe shears | |
| Scissors features | two-hand | |
| Quality and test seal | none | |
| ESD protected area (EPA) | no | |
| Colour | red | |
| Suitable for diameter | tube (external diameter) metric | |
| Max. diameter, tube (external diameter) metric | 63 mm | |
| Suitable for thickness | plastic | |
| Content | single part |
| Article number | 56010532 | |
| EAN / GTIN | 4022668013860 | |
| Manufacturer number | 56010532 | |
| L-Number | L60010 7017 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |