{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour | blue; grey | |
| Decorative finishes | Beech | |
| With push handle | yes | |
| Material of handle | steel tube | |
| With door | yes | |
| Material of door | aluminium | |
| Design of door | swing door 2 leaves | |
| Type of lock | cylinder lock | |
| With loading area | yes | |
| Material of loading area | sandwich panels | |
| Shelf width | 780 mm | |
| Depth of loading area | 1,200 mm | |
| Load capacity per loading area | 90 | |
| Usable width | 780 mm | |
| Usable depth | 1,200 mm | |
| Type of wheel/castor | fixed wheel; Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | TPE | |
| Treadless tyres | yes | |
| Area of application | Tool trolley | |
| Type of product | transport trolleys | |
| Coating | powder-coated | |
| Material | steel | |
| Material thickness | 1.5 mm | |
| Design version | steel angle section construction | |
| Max. load capacity | 750 | |
| Overall width | 845 mm | |
| Overall depth | 1,370 mm | |
| Overall height | 1,792 mm | |
| Mobile | yes |
| Article number | 5593 | |
| EAN / GTIN | 4017976019161 | |
| Manufacturer number | 5593 | |
| L-Number | L90080 640 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |