Milling arbor screws for the mandrel on the milling arbor

Article no.: 557104
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557104
EAN / GTIN 4020772006075
Manufacturer number 557104
L-Number L30110 101970
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Trimmer tightening screws for push-on trimmer mandrels, for use with the wrench for trimmer tightening screws in accordance with DIN 6368.
Tempered to strength class 10.9

Feature:

  • Size: 16
  • M: M8
  • B1: 8
  • D1: 20
  • O: 6
  • L: 16
  • Weight: 17 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart