Adjustable hook wrench with nose and torque-wrench fitting

Article no.: 557065
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 557065
EAN / GTIN 4020772004880
Manufacturer number 557065
L-Number L30090 739
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Adjustable hook wrench with nose and holder for torque wrench, for DIN 1804 grooved nuts and DIN 981 rolling bearing nuts.
Special steel hardened and tempered in a burnished tone.
Drive: Square profile

Feature:

  • Size: 95 – 165
  • Drive SW: 1/2 inch
  • L: 272
  • S: 200
  • T: 10
  • T1: 16.0
  • Weight: 680 g

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart