{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Nylon fleece | |
| Grinding medium code | A | |
| Grit equivalent | 100 | |
| Grit designation | coarse | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 76.2 mm | |
| Version | A coarse | |
| maximum speed | 18,000 rpm | |
| Type of product | Non-woven abrasive |
| Article number | 554047 100 | |
| EAN / GTIN | 30048011055320 | |
| Manufacturer number | 7000000756 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |