{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Grinding media | Diamond | |
Grinding medium code | D | |
Shape description | ball | |
Head ⌀ | 1 mm | |
Head length | 1 mm | |
Overall length | 45 mm | |
Shank ⌀ | 3 mm | |
Type of product | Grinding point |
Article number |
552600 1
Copy |
|
EAN / GTIN |
4045197157164
Copy |
|
Manufacturer number |
552600 1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |