Diamond wet stone in a wooden case, Abrasive media code / grit µm: D25

Article no.: 559000 D25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
50 pieces in stock 50 pieces available in 3-4 working days

Select article variation and quantity

Abrasive media code / grit µm Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Diamond
Grinding medium code D
Grit designation fine
Length 150 mm
Width 52 mm
Height 16 mm
Packaging Wooden case
Type of product Whetstone

Identification & Classification

Article number 559000 D25
EAN / GTIN 2050001025395

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
Carbide (HM)
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Stone
 
Uni
 
wet maximum
 

Description

Version:

Evenly distributed diamond coating, bonded in a layer of nickel. Virtually unlimited life!

Application:

For sharpening and honing tools for metal and woodworking. Suitable for steel, HSS, and carbide. For small or pointed tools use the side without holes in the face.
Not suitable for filing.
Diamond wet stone with large abrasive area in a wooden case.
For fine surfaces for finish grinding.

Note:

Do not use dry, use with water or paraffin.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart